Shop All Combination Wrenches
Capri Tools
13 mm 12-Point Combination Wrench
Mfr # 1-1313
Zoro # G800017564
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 1-1313
- Zoro # G800017564
- UPC # 886352113137
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Description
This Capri Tools Combination Wrench is made for serious professionals in high torque environment. We use the purest premium Chrome Vanadium steel and a complete 10-step state of the art heat treatment process to make these combination wrenches. The result is a set of combination wrenches that does not break under high torque pressure. Each combination wrench underwent careful polishing and protective plating process to achieve its flawless polish. Constructed longer than standard-pattern wrenches, our wrenches give you more leverage and access to hard to reach areas. The 12-point box end has our WaveDrive design that transfers torque uniformly and prevents damaging and rounding of the bolt. 15-degree angle offset give you knuckle clearance and also helps you navigate in tight spots. A heavy duty, high quality roll up canvas pouch is included to carry these combination wrenches. Metric size: 13 mm. The Capri Tools Combination Wrench Set meets ASME B107.100 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco HC1 2 in. to 12 in. Sheet Metal Hole Cutter Accessory for 1/4 in. or Larger Drill, Multi (HC1)
- WRIGHT TOOL SKT SET 1/2 DR 13 PC 6 PT STD IMP (WR415)
- PERFORMANCE TOOL 1/2 In Sae Combination Wrench Wrench 1/2, W324C (W324C)
- MILWAUKEE TOOL 1-1/2" Dry Core Masonry Bit (48-17-0015)
- CAPRI TOOLS WaveDrive Pro 19 mm Combination Wrench for Regular and Rounded Bolts (CP11750-M19XT)
- CAPRI TOOLS 32 mm Combination Wrench, 12 Point, Metric (CP11332)
- CAPRI TOOLS 1/2 in 12-Point Combination Wrench (1-1405)
- CAPRI TOOLS 24 mm 12-Point Combination Wrench (1-1324)
- CAPRI TOOLS 3/4 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S34SB)
- CAPRI TOOLS 30 mm Combination Wrench, 12 Point, Metric (CP11330)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42572)
- Capri Tools Wrenches