Shop All Open End Wrenches
Capri Tools
12mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric
Mfr # CP11912
Zoro # G807786784
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Nominal Size 12 mm
- SAE or Metric Metric
- Overall Length 6.1
Product Information
- Brand Capri Tools
- MFR # CP11912
- Zoro # G807786784
- UPC # 886352119122
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 12 mm |
Overall Length | 6.1 |
Details
Material | Chrome Vanadium Steel |
Item | Open End Wrench |
SAE or Metric | Metric |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 12 200 SBA)
- MILWAUKEE TOOL M18 1-1/4 SDS+ Rotary, M18 XC6.0 Batt (2916-22, 48-11-1865)
- RIDGID Replacement Pipe Die, 1/2in to 3/4in, HSS (47855)
- CLESCO 1/2" Hole Nut Type Arbor 3/8 X 3-1/4 W/Stampflangwasher (W-34)
- CAPRI TOOLS Slim Mini Open End Wrench Set, SAE, 316 to 916, 5Pcs (CP11830-5ST)
- CAPRI TOOLS 732 x 932 Slim Mini Open End Wrench, SAE (CP11830-732932)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- CAPRI TOOLS 10 mm x 11 mm Super-Thin Open End Wrench (11850-1011)
- CAPRI TOOLS 8mm x 9mm Slim Mini Open End Wrench, Metric (CP11830-0809)
- CAPRI TOOLS 15mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11915)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- Capri Tools Open End Wrenches