Shop All Impact Sockets
Capri Tools
1/2 in. Stubby Impact Socket, 3/8 in. Drive, 6 Point, SAE
Mfr # CP53454
Zoro # G101967261
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP53454
- Zoro # G101967261
- UPC # 886352534543
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
These stubby impact sockets are 20% shorter than shallow length sockets, making them perfect for working in tight spots. Premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to withstand more torque from power tools. Expertly coated with manganese phosphate, the preferred coating in military and aerospace, it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single stubby length, 3/8 in. drive, 1/2 in. size impact socket. The Capri Tools 3/8 in. Drive Stubby Impact Socket is perfect for working in tight spots. The stubby size is 20% shorter than shallow length sockets. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace; it offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Spatula, 6 In L, 3 In L Handle, PK12 (F37840-0000)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 964 In Drill Size Fraction, 01406 In (400N109)
- INGERSOLL-RAND HAMMER AIR -SUPER DUTY 1725 BPM (IR132)
- CAPRI TOOLS 3/8 in Drive 23 mm 6-Point Metric Deep Impact Socket (CP53223)
- CAPRI TOOLS 1/4 in Drive 9 mm 6-Point Metric Deep Impact Socket (CP51209)
- CAPRI TOOLS 3/8 in Drive 9 mm 6-Point Metric Deep Impact Socket (5-3209)
- CAPRI TOOLS 1/4 in Drive 7 mm 6-Point Metric Shallow Impact Socket (CP51007)
- CAPRI TOOLS 3/8 in Drive 14 mm 6-Point Metric Shallow Impact Socket (5-3014)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Stubby Impact Socket (CP55417)
- WRIGHT TOOL 1 in Drive Impact Socket 95 mm Size, Standard Socket, black oxide (88-95MM)
- Capri Tools Impact Sockets