Shop All Air Impact Wrenches
Capri Tools
1/2 in Stubby Air Impact Wrench, 450 ft.-lb.
Mfr # CP35105
Zoro # G600459564
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP35105
- Zoro # G600459564
- UPC # 886352351058
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
The Capri Tools Stubby Series Impact Wrench is the ultimate compact impact wrench; compact, quiet, low vibration, and powerful. It's 4.8 in. long compact body lets you maneuver easily in cramped areas. It is packed with a powerful 450 ft. lbs. of maximum reverse torque and 400 ft. lbs. of forward torque. The composite housing is light and durable. It operates with low vibration at only 6.8 m/s2 and helps reduce fatigue over long periods of use. One hand operation with forward/reverse toggle and power setting thumb dial. 6 settings total (3 forward and 3 reverse) gives you maximum control. It operates quietly at 91.1 dBA with low air consumption at only 4.2 CFM at 90 PSI. Weights only 2.86 lbs. Comes with 1/4 in. NPT air inlet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 6 ft. L Toilet Auger (56658)
- CAPRI TOOLS 1/2 in Drive 18 mm XZN Triple Square Bit Socket (CP30056)
- MASTER APPLIANCE Professional Plastic Welding Kit, 120V, Pistol Handle (PH-1400A-00-WK)
- ULTRA-DEX USA Clamp, CL-7 (CL-7)
- CAPRI TOOLS 12 FlexHead Air Angle Impact Wrench, 400 ft lbs (CP33205)
- CAPRI TOOLS 1/2 in Twin Power Air Impact Wrench, 1000 ft.-lb. (CP35205)
- CAPRI TOOLS 38 FlexHead Air Angle Impact Wrench, 220 ft lbs (CP33200)
- CAPRI TOOLS 3/8 in Air Angle Impact Wrench, 415 ft.-lb. (CP33100)
- CAPRI TOOLS 1 in Twin Power Drive Air Impact Wrench, 2000 ft.-lb. (CP35215)
- CAPRI TOOLS 3/4 in Twin Power Air Impact Wrench, 1600 ft.-lb. (CP35210)
- AIRCAT 1" Straight Impact Wrench, 1992-1 (1992-1)
- Capri Tools Air Impact Wrenches