Shop All Hand Saws
Capri Tools
12 in High Tension Multi-Angle Hack Saw with Soft Handle
Mfr # 20100
Zoro # G600459618
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 20100
- Zoro # G600459618
- UPC # 886352201001
- Country of Origin Taiwan, Province of China
- Category Hand Saws
Description
The Capri Tools High Tension Multi-Angle Hacksaw is constructed of heavy duty steel frame with an aluminum I beam to ensure optimal performance when providing high tension force. An ergonomic non-slip soft handle ensures a firm and comfortable grip. The high tension adjustment knob lets you adjust the tension by simply turning the knob. the knob also lets you easily rotate the blade in 45 degree increments over 360 degrees, giving you 8 cutting positions so you can work around the constraints of the work material and environment. Quick change lever below the handle allows for blade change on the fly, and it retains tension memory between changes so the hacksaw is ready to work after each change. The aluminum I beam doubles as a convenient tubular storage. Store up to 5 blades. A heavy duty bi-metal 12 in. x 24TPI saw blade is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3117)
- FELO 1/4" Drive 60 Geared Teeth Mini Ratchet 1/4" Hex (07157 61569)
- WESTWARD 5/32" HSS 118 Deg. Jobber Length Drill Bit (401J65)
- PROTO 1/2 in Drive, 1-5/16 in 12 pt SAE Socket, 12 Points (J7342)
- CAPRI TOOLS 12 in Mini Hack Saw with Soft Handle (20105)
- KLEIN TOOLS Folding Jab Saw (31737)
- EXCEL BLADES Metal Mitre Box, 5.27" Mini Aluminum Hand Powered Mitre Box, 12pk (55665)
- STANLEY SHARPTOOTH HAND SAW 15"" (20-526)
- STANLEY FATMAX® Flush Cut Pull Saw (20-331)
- BAHCO Bahco Prize Cut Handsaw, Uni Cut, 19" (NP-19-U7/8-HP)
- GREAT NECK 18-In Butchers Saw (BUS18)
- Capri Tools Cutting and Shaping Tools