Shop All Hand Ratchets
Capri Tools
1/2 in Drive 72-Tooth Low Profile Ratchet
Mfr # 12500C
Zoro # G300459598
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 12500C
- Zoro # G300459598
- UPC # 886352125017
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
The Capri Tools Low Profile Ratchet is the go to ratchet that combines performance and versatility. It features a 72-tooth fine ratcheting gear, needing only 5 degrees of swing arc for each turn. The small swing arc is essential for working in narrow spots but also helps you get the job done faster. With a true single-pawl gear design, the ratchet has an unparalleled ratcheting mechanism that is a joy to use. It also allows us to construct the ratchet with a low profile so you can work in more places that have a small clearance. Anti-dust design seals out dusts and debris to protect the gear and maintain internal lubrication for sustained high performance over time. The ratcheting gears works in both directions with a flush mounted lever that you can switch with just a flip of your thumb. That ratchet has our flawless SmartKrome plating, achieved by thorough polishing and careful application of chrome protective plating, to ensure durability and corrosion resistance. This model has a 1/2 in. drive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"-1/2"x64ths 29pc HSS Left Hand Jobber Length Drill Bit Set (DWD29J-LH-SET)
- GRAY TOOLS End Cutting Nippers, 4" Long, 1/4" Jaw (B292A)
- TEKTON 8 mm Stubby Combination Wrench (18063)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8 (26126)
- CAPRI TOOLS 3/8 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12300FX)
- CAPRI TOOLS 1/4 in. Drive Fine 90-Tooth Extra Long Ratchet, Ergonomic Soft Grip (CP90S14L)
- CAPRI TOOLS Fine 90-Tooth Extra Long Ratchet Set, Ergonomic Soft Grip, 1/4, 3/8, 1/2 in. Drive, 3-Piece (CP90SL-SET)
- CAPRI TOOLS 1/4 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12100FX)
- CAPRI TOOLS 1/2 in Drive 72-Tooth Flex-Head Low Profile Ratchet (CP12500FX)
- CAPRI TOOLS 3/8 in. Drive Fine 90-Tooth Extra Long Ratchet, Ergonomic Soft Grip (CP90S38L)
- GEARWRENCH 3/8" Drive 90-Tooth Compact Head Teardrop Ratchet 8" (81220T)
- Capri Tools Sockets & Ratchets