Shop All Universal Sockets
Capri Tools
1/2 in Drive 21 mm Universal Impact Socket
Mfr # 5-5321
Zoro # G600017429
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 5-5321
- Zoro # G600017429
- UPC # 886352553216
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Description
The Capri Tools 1/2 in. Drive Universal Impact Sockets rotate 360 degrees and give you ultimate accessibly to fasteners. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID13311)
- WESTWARD Long Drive Pin Punch, 1/4 In Tip, 8 In L (2AJE7)
- CAPRI TOOLS 1/2 in Drive 15/16 in Universal Impact Socket (5-5358)
- CAPRI TOOLS 3/8 in Drive 3/8 in Universal Impact Socket (5-3351)
- CAPRI TOOLS 1/2 in Drive 3/4 in Universal Impact Socket (5-5355)
- CAPRI TOOLS 3/8 in Drive 13 mm Universal Impact Socket (5-3313)
- CAPRI TOOLS 1/4 in Drive 5.5 mm Universal Socket (1-2127)
- CAPRI TOOLS 1/2 in Drive 19 mm Universal Impact Socket (5-5319)
- URREA 3/8" Drive Universal Knot SAE (5270)
- Capri Tools Sockets & Ratchets