Shop All Universal Sockets
Capri Tools
1/2 in Drive 19 mm Universal Impact Socket
Mfr # 5-5319
Zoro # G100017349
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 5-5319
- Zoro # G100017349
- UPC # 886352553193
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Description
The Capri Tools 1/2 in. Drive Universal Impact Sockets rotate 360 degrees and give you ultimate accessibly to fasteners. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Jobber Length Drill Set, 2Flute, Imperial System of Measurement, 116 Minimum Drill Bit Size, 12 (DWD29J-SET)
- GREAT NECK Insert Set 4Pc Impact (IMB4)
- KODIAK CUTTING TOOLS .872 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482356)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 2.00mm (47830)
- CAPRI TOOLS 1/4 in Drive 13 mm Universal Socket (1-2135)
- CAPRI TOOLS 1/2 in Drive 11/16 in Universal Impact Socket (5-5354)
- CAPRI TOOLS 3/8 in Drive 3/8 in Universal Impact Socket (5-3351)
- CAPRI TOOLS 3/8 in Drive 15 mm Universal Impact Socket (5-3315)
- CAPRI TOOLS 3/8 in Drive 12 mm Universal Impact Socket (5-3312)
- CAPRI TOOLS 1/4 in Drive 12 mm Universal Socket (1-2134)
- PROTO 1/2" Drive Universal Joint SAE (J5470AB)
- Capri Tools Universal Sockets