Shop All Bit Sockets
Capri Tools
1/2 in Drive 19 mm Hex Bit Socket
Mfr # 3-0546
Zoro # G600017320
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 3-0546
- Zoro # G600017320
- UPC # 886352305464
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
The Capri Tools bit sockets are made for the most demanding professionals. Each of our bit sockets is made from custom forged steel that underwent a proprietary heat treatment process and precisely machined to perform in toughest situations. Custom Chrome Vanadium steel bits have balanced tensile strength that is essential for the optimal performance of large bits. All bits feature chamfered end to ensure a smooth fit onto fasteners. The sockets are constructed with premium Chrome Vanadium steel and plated with our own SmartKrome protective plating. They are durable and resist corrosion. Meets and exceeds ASME B107.110 standards. Single 1/2 in. drive, 19 mm hex bit socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 40-Teeth Circular Saw Blade, Carbide Tip (D1040W)
- DRILL AMERICA .6240 HSS Straight Shank Chucking Reamer (DWRR.6240)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4502MR)
- MILWAUKEE TOOL 1/2" Keyed Chuck (48-66-1355)
- CAPRI TOOLS 1/4 in Drive Long T30 Star Bit Socket (3-0599)
- CAPRI TOOLS 1/4 in Drive 1/4 in Hex Bit Socket (3-0552)
- CAPRI TOOLS 3/8 in Drive T40 Star Bit Socket (3-0228)
- CAPRI TOOLS 1/4 in Drive T6 Star Bit Socket (3-0218)
- CAPRI TOOLS 13 mm M13 XZN Triple Square Bit Socket, 1/2-Inch Drive (CP30092)
- CAPRI TOOLS 1/4 in Drive Long T7 Star Bit Socket (3-0591)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 8mm (80446)
- Capri Tools Bit Sockets