Shop All Bit Sockets
Capri Tools
1/2 in Drive 18 mm XZN Triple Square Bit Socket
Mfr # CP30056
Zoro # G900017013
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP30056
- Zoro # G900017013
- UPC # 886352300568
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
This Capri tools 1/2-inch drive M18 (18mm) socket bit is tamper proff and made of drop forged, heat treated chrome vanadium steel with durable chrome plated and it is built to last. XZN bits are specially used on all European vehicles and perfect to use with ratchet handles and torque wrenches. Socket bits are for hand tools only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc Plated Silver Steel Tool Holder Peg Hooks 1 pc (N180-040)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A23)
- HHIP 9/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0562)
- CAPRI TOOLS 1/4 in Drive T25 Star Bit Socket (3-0225)
- CAPRI TOOLS 1/4 in Drive 1/4 in Hex Bit Socket (3-0552)
- CAPRI TOOLS 1/4 in Drive T30 Star Bit Socket (3-0227)
- CAPRI TOOLS 3/8 in Drive 9 mm XZN Triple Square Bit Socket (CP30054)
- CAPRI TOOLS 1/4 in Drive 4 mm XZN Triple Square Bit Socket (CP30051)
- CAPRI TOOLS 1/4 in Drive 6 mm Hex Bit Socket (3-0536)
- DEWALT 3/16" Tip, 3/8 in Drive, Metric, SAE (DWMT86389OSP)
- Capri Tools Sockets & Ratchets