Shop All Impact Sockets
Capri Tools
1/2 in Drive 13/16 in 6-Point SAE Stubby Impact Socket
Mfr # CP55456
Zoro # G800017090
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP55456
- Zoro # G800017090
- UPC # 886352554565
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
The Capri Tools 1/2 in. Drive Stubby Impact Socket Set is perfect for working in tight spots. The stubby size is 20% shorter than shallow length sockets. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 7/16 in Size 8 pt Standard Depth, Black Oxide (J10023S)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3028D)
- METABO 18V 1/2" - (SSW 18 LTX 400 BL)
- CAPRI TOOLS 1/4 in Drive 1/4 in 6-Point SAE Deep Impact Socket (CP51252)
- CAPRI TOOLS 3/8 in Drive 12 mm 6-Point Metric Shallow Impact Socket (5-3012)
- CAPRI TOOLS 3/8 in Drive 22 mm 6-Point Shallow Impact Socket (5-3022)
- CAPRI TOOLS 1/2 in Drive 29 mm 6-Point Metric Deep Impact Socket (5-5229)
- CAPRI TOOLS 3/8 in Drive 18 mm 6-Point Metric Shallow Impact Socket (5-3018)
- CAPRI TOOLS 1/4 in Drive 14 mm 6-Point Metric Deep Impact Socket (CP51214)
- MILWAUKEE TOOL 12 Piece SHOCKWAVE Socket Set, Impact Duty 1/2 in Drive, SAE, Deep Well 6 Point Socket Set (49-66-7011)
- Capri Tools Impact Sockets