Shop All Impact Sockets
Capri Tools
1/2 in Drive 13/16 in 6-Point SAE Deep Impact Socket
Mfr # 5-5258
Zoro # G600017184
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 5-5258
- Zoro # G600017184
- UPC # 886352552585
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single deep length, 1/2 in. drive, 13/16 in. size socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.5/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.5/16)
- WESTWARD Drive Guide, 1/4", 1/4", 3-5/32" (38RV72)
- KYOCERA Grooving Insert, GDGS 3020N020NB KPD001 Grade PCD (GDGS3020N020NBKPD001)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- CAPRI TOOLS 1/2 in Drive 15 mm 6-Point Metric Deep Impact Socket (5-5215)
- CAPRI TOOLS 1/2 in Drive 10 mm 6-Point Metric Stubby Impact Socket (CP55410)
- CAPRI TOOLS 1/2 in Drive 1-3/16 in 6-Point SAE Shallow Impact Socket (5-5064)
- CAPRI TOOLS 1/2 in Drive 1-1/16 in 6-Point SAE Shallow Impact Socket (5-5062)
- CAPRI TOOLS 3/8 in Drive 3/4 in 6-Point SAE Shallow Impact Socket (5-3057)
- CAPRI TOOLS 1/2 in Drive 16 mm 6-Point Metric Shallow Impact Socket (5-5016)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-11/16" (84878)
- Capri Tools Sockets & Ratchets