Shop All Impact Sockets
Capri Tools
1/2 in Drive 13 mm 6-Point Metric Stubby Impact Socket
Mfr # CP55413
Zoro # G900016818
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP55413
- Zoro # G900016818
- UPC # 886352554138
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
The Capri Tools 1/2 in. Drive Stubby Impact Socket Set is perfect for working in tight spots. The stubby size is 20% shorter than shallow length sockets. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets and accessories. They are durable and specifically made to withstand high torque from power tools. Each item is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Meets and exceeds ASME B107.110 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-630)
- BON TOOL Bon 19-130 Seam Roller, 2" Outside Radiusius (19-130)
- TEKTON Long #3 Phillips Hard Handle Screwdriver (DSP34003)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 17/64 (C23138)
- CAPRI TOOLS 3/8 in Drive 13 mm 6-Point Metric Shallow Impact Socket (5-3013)
- CAPRI TOOLS 1/2 in Drive 1-1/4 in 6-Point SAE Shallow Impact Socket (5-5065)
- CAPRI TOOLS 3/8 in Drive 3/18 in 6-Point SAE Shallow Impact Socket (5-3051)
- CAPRI TOOLS 26mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55426)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Shallow Impact Socket (5-5017)
- CAPRI TOOLS 10 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53430)
- PROTO 1 in Drive Impact Socket 15/16 in Size, Standard Socket, black oxide (J10015T)
- Capri Tools Impact Sockets