Shop All Impact Sockets
Capri Tools
1/2 in Drive 1/2 in 6-Point SAE Shallow Impact Socket
Mfr # 5-5053
Zoro # G200017065
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # 5-5053
- Zoro # G200017065
- UPC # 886352550536
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Capri Tools high performance sockets are trusted by professionals for even the most demanding applications. We use premium Chrome Molybdenum steel tempered with our proprietary heat treatment process to make these impact sockets. They are durable and specifically made to withstand high torque from power tools. Each socket is expertly coated with manganese phosphate, the preferred coating in military and aerospace, which offers superior protection and corrosion resistance compared to black oxide coating on other impact sockets. The 6-point WaveDrive design grips fasteners more tightly than traditional design, preventing fastener rounding and giving you more leverage. Single shallow length, 1/2 in. drive, 1/2 in. size socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8 x 1/2 (AMG-404-DP-ALTIN)
- SK PROFESSIONAL TOOLS Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome (4916T)
- TE-CO Step Block Kit, 25mm Thick Step Blocks (20801M)
- MELIN TOOL CO End Mill, Hss, 60 deg., Sq 1"x2 (E60-3232)
- CAPRI TOOLS 1/2 in Drive 18 mm 6-Point Metric Stubby Impact Socket (CP55418)
- CAPRI TOOLS 3/8 in Drive 21 mm 6-Point Deep Impact Socket (5-3221)
- CAPRI TOOLS 3/8 in Drive 8 mm 6-Point Metric Deep Impact Socket (5-3208)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Impact Socket (5-3053)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Deep Impact Socket (5-5217)
- CAPRI TOOLS 1/2 in Drive 27 mm 6-Point Metric Shallow Impact Socket (5-5027)
- MILWAUKEE TOOL 3/4 in Drive Standard Impact Socket 36 mm Size, Standard Socket, Black Phosphate (49-66-6374)
- Capri Tools Sockets & Ratchets