Shop All Air Impact Wrenches
Capri Tools
12 FlexHead Air Angle Impact Wrench, 400 ft lbs
Mfr # CP33205
Zoro # G107712964
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square Drive Size 1/2"
- Tool Weight 3.55
- Width 3.3
- Overall Length 11
- Height 2.54
Product Information
- Brand Capri Tools
- MFR # CP33205
- Zoro # G107712964
- UPC # 886352332057
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Width | 3.3 |
Overall Length | 11 |
Drive Size - Air Tools | 1/2" |
Height | 2.54 |
Details
Tool Weight | 3.55 |
Item | Air Impact Wrench |
Description
The Capri Tools FlexHead Angle Series Angle Impact Wrench is a must have for tackling fasteners in hardtoreach areas It has a 120degree flexible head which is tiltable up to 60 degrees forward and up to 60 degrees backward letting you easily reach those hidden bolts 360degree rotatable trigger lets you operate the tool in the best position possible It has an ultracompact form factor, just 334 in deep and 255 in wide The 109 in extended length gives you the extra reach you need It packs a 400 ft lbs of maximum reverse torque and 333 ft lbs of forward torque, twice powerful than other air angle impact wrenches One hand operation with large forwardreverse thumb dial It has a soft grip ergonomic handle for a sure and comfortable grip It operates quietly at 912 dBA and with low air consumption at only 4 CFM at 90 PSI Weighs only 294 lbs Comes with 14 in NPT air inlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 13/16 in 4 pt SAE Socket, 4 Points (J10013SS)
- ZORO SELECT Die Module, Code 5-48:68, 1/4-3/8In Cap (6CEC9)
- WIHA Torx(R) Wing Handle Torx(R) Key, T7 Tip Size, 1 25/64 in Long, 10 PK (36513)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- CAPRI TOOLS 38 FlexHead Air Angle Impact Wrench, 220 ft lbs (CP33200)
- CAPRI TOOLS 1/2 in Stubby Air Impact Wrench, 450 ft.-lb. (CP35105)
- CAPRI TOOLS 3/8 in Air Angle Impact Wrench, 415 ft.-lb. (CP33100)
- CAPRI TOOLS 3/8 in Stubby Air Impact Wrench, 320 ft.-lb. (CP35100)
- CAPRI TOOLS 3/4 in Twin Power Air Impact Wrench, 1600 ft.-lb. (CP35210)
- CAPRI TOOLS 1 in Twin Power Drive Air Impact Wrench, 2000 ft.-lb. (CP35215)
- INGERSOLL-RAND Air Screwdriver, 25 to 40 ft.-lb. (2101XPA-QC)
- Capri Tools Air Impact Wrenches