Shop All Open End Wrenches
Capri Tools
10mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric
Mfr # CP11910
Zoro # G507786824
$9.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 10 mm
- Material Chrome Vanadium Steel
- SAE or Metric Metric
- Overall Length 4.97
Product Information
- Brand Capri Tools
- MFR # CP11910
- Zoro # G507786824
- UPC # 886352119108
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 10 mm |
Overall Length | 4.97 |
Details
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Item | Open End Wrench |
Description
The Capri Tools 30Deg and 60Deg Angle Open End Wrenches let you access hardtoreach areas where clearance is limited 30Deg and 60Deg angle open ends with the same size opening on both ends, these wrenches give you maximum access to the fastener you want to reach Vshaped open end with antislip groove grabs fasteners securely on four sides, giving you the leverage you need Made with premium Chrome Vanadium steel and each wrench is impeccably polished and finished with careful application of our MaxChrome protective plating, ensuring durability and corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 1-1/2", Iron, Heavy Duty, 820 lb. (141-1/2C)
- EVOLUTION 7-1/4-Inch Multi Material Circular and Chop Saw Blade, 20T (RAGEBLADEX)
- OX TOOLS Pouch, Tradesman Suede Leather Drywall Pouch with Additional Holder, Leather (OX-T264802)
- GREENLEE Bender, Hand - 1 W/Handle (842FH)
- CAPRI TOOLS 30 mm x 32 mm Super-Thin Open End Wrench, Metric (CP11850-3032)
- CAPRI TOOLS 12mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11912)
- CAPRI TOOLS 32mm x 55mm Slim Mini Open End Wrench, Metric (CP11830-3255)
- CAPRI TOOLS 516 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11934)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- CAPRI TOOLS 1132 x 716 Slim Mini Open End Wrench, SAE (CP11830-1132716)
- KLEIN TOOLS Open-End Wrench 1/2-Inch, 9/16-Inch Ends (68462)
- Capri Tools Wrenches