Shop All Plier Sets
Capri Tools
10 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle
Mfr # CP22300-10
Zoro # G407786818
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Width 2.7
- Length 10.61
- Height 0.85
- Size 10"
Product Information
- Brand Capri Tools
- MFR # CP22300-10
- Zoro # G407786818
- UPC # 886352223027
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Width | 2.7 |
Length | 10.61 |
Height | 0.85 |
Size | 10" |
Details
Material | Chrome Vanadium Steel |
Weight | 1.2 |
Item | Pliers Wrench |
Description
The Capri Tools Pliers Wrench combines powerful gripping action with an adjustable jaw, letting you work on any fasteners and work pieces up to the pliers wrench's jaw capacity The adjustable jaw also selfadjusts while you work, letting you ratchet around the fasteners and turn the fasteners continuously without needing to remove and readjust the tool after each turn The perfectly parallel smooth jaws provide a secure and nonmarring grip It is made with premium Chrome Vanadium steel and features and ergonomic soft grip nonslip handles 10 in pliers wrench with 2 in jaw capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924F)
- VESSEL Precision Bit Wing-Shank 4mm, +0x2, PK10 (D73P0252040)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.042X16)
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP65)
- CAPRI TOOLS 7 and 10 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300MT)
- CAPRI TOOLS 7 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300-7)
- WIHA 1 Piece Bi-Material Grip Precision Diagonal Cutting Plier Ergonomic, 2-Component Handle (32710)
- KNIPEX 8 Piece Bi-Material Grip Precision Plier Set Dipped Handle (00 20 18)
- ATD TOOLS ATD Tools 813 3 Pc. Long 11 In. Ring Nose Pliers Set (ATD-813)
- STECK MANUFACTURING Sure Grip Trim Clip Pliers (STC21720)
- TITAN 3 Piece Utility Tool Set (11065)
- Capri Tools Plier Sets