Shop All Bit Sockets
Capri Tools
10 mm M10 XZN Triple Square Bit Socket, Extra Long, 1/2-Inch Drive
Mfr # CP30093
Zoro # G901967164
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP30093
- Zoro # G901967164
- UPC # 886352300933
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
Made for the most demanding professionals, each of our bit sockets is made from custom forged premium steel that underwent proprietary heat treatment and precisely machined to perform in toughest situations. Premium S2 steel forged bits are exceptionally strong and durable. These S2 steel bits withstand high torque and do not twist, protecting both the bit and the fastener. Chamfered end ensures a smooth fit onto fasteners. XZN bits let you work on most applications on European vehicles. MaxChrome plating on premium Chrome Vanadium socket, impeccably polished and finished with careful application of chrome protective plating, ensuring durability and corrosion resistance. Large stamped sizing won't fade over time. 1/2 in. Drive M10 (10 mm) XZN triple square bit. The Capri Tools Master XZN Bit Sockets are made for the most demanding professionals. Crafted from custom forged premium steel, they undergo proprietary heat treatment and are precisely machined to perform in the toughest situations. The bits are forged with premium S2 steel. These S2 steel bits are exceptionally strong and durable; they withstand high torque and do not twist, protecting both the bit and the fastener. All bits have chamfered end to ensure a smooth fit onto fasteners. The sockets are made from premium Chrome Vanadium steel, plated with our MaxChrome protective plating for enhanced durability and corrosion resistance. Permanent large stamped sizing won't fade over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-3/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4970CF)
- HHIP 1/8 X 7/8 X 6 Parallel (3900-3064)
- KO-KEN Hinge Handle 130mm Metal Handle 1/4 Sq. Drive (2768N)
- BAHCO Bahco Adjustable Wrench, Black, 6 (BAH8070RUS)
- CAPRI TOOLS 3/8 in Drive Long 7 mm Hex Bit Socket (3-0608)
- CAPRI TOOLS 3/8 in Drive T40 Star Bit Socket (3-0228)
- CAPRI TOOLS 12 mm M12 XZN Triple Square Bit Socket, Extra Long, 1/2-Inch Drive (CP30094)
- CAPRI TOOLS 3/8 in Drive 12 mm M12 Stubby XZN Triple Square Bit Socket (CP30357)
- CAPRI TOOLS 1/4 in Drive 1/8 in Hex Bit Socket (3-0547)
- CAPRI TOOLS 1/4 in Drive Long T7 Star Bit Socket (3-0591)
- POWERBUILT 3/8" Drive 3/8" Hex Bit Socket (641400)
- Capri Tools Sockets & Ratchets