Shop All Air Impact Wrenches
Capri Tools
1 in Twin Power Drive Air Impact Wrench, 2000 ft.-lb.
Mfr # CP35215
Zoro # G400459672
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Capri Tools
- MFR # CP35215
- Zoro # G400459672
- UPC # 886352352154
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Description
The Capri Tools Twin Power Series Air Impact Wrench exerts industry leading 2000 ft. lbs. of maximum torque. it is also light and with a small footprint at just 10.4 lbs. and 8.8 in. long. The Twin Power series is equipped with patented dual cylinder air motor; it deploys air more efficiently while generating more torque. all in a smaller form factor. It is enclosed in a light and impact resistant composite body. It operates with low vibration at only 10.7 m/s2 and helps reduce fatigue over long periods of use. One hand operation with a large forward/reverse thumb dial. Top support handle enhances handling and maneuverability. It operates quietly at 90 dBA with low air consumption at only 7.9 CFM at 90 PSI. Comes with 3/8 in. NPT air inlet. Includes a removable hanger for quick tool stowage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMAX SXL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2-1/2" Finish Nailer, Bra (SXL31)
- LYNDEX-NIKKEN Collet Chuck, NMTB30,180DA, Project 3in (N3007-0180-3.00)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905-B)
- TEKTON 3/4 Inch Drive All Accessories Set (6-Piece) (SHA93005)
- CAPRI TOOLS 3/8 in Air Angle Impact Wrench, 415 ft.-lb. (CP33100)
- CAPRI TOOLS 38 FlexHead Air Angle Impact Wrench, 220 ft lbs (CP33200)
- CAPRI TOOLS 3/4 in Twin Power Air Impact Wrench, 1600 ft.-lb. (CP35210)
- CAPRI TOOLS 12 FlexHead Air Angle Impact Wrench, 400 ft lbs (CP33205)
- CAPRI TOOLS 1/2 in Twin Power Air Impact Wrench, 1000 ft.-lb. (CP35205)
- CAPRI TOOLS 1/2 in Stubby Air Impact Wrench, 450 ft.-lb. (CP35105)
- INGERSOLL-RAND IMPACT WR AIR 1 " 1475 FT LBS (IR295A)
- Capri Tools Air Impact Wrenches