Shop All Coffee & Hot Beverage Dispensers
This Product is Discontinued
Capresso
Water Kettle, Stainless Steel, 57 oz. (Discontinued)
Mfr # 277.05
Zoro # G4050597
This Product is Discontinued
Key Features
- Type Single
- Capacity 57 oz
- Watts 1,500 W
- Material Stainless Steel
- Holds 57 oz.
Product Information
- Brand Capresso
- MFR # 277.05
- Zoro # G4050597
- UPC # 794151402232
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Depth | 6 1/4 in |
Height | 9 1/2 in |
Width | 8 1/2 in |
Details
Item | Water Kettle |
Type | Single |
Capacity | 57 oz |
Watts | 1,500 W |
Material | Stainless Steel |
Holds | 57 oz. |
Voltage | 120 V |
Color | Stainless Steel |
Description
Water Kettle, Capacity 57 oz, Color Stainless Steel, Voltage 120 V, Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.