Shop All Coffee & Hot Beverage Dispensers
Capresso
Milk Frother, Automatic, 8 oz., 120V
Mfr # 202.04
Zoro # G8283177
original price:
$69.29
13% off
new price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- Capacity 8 fl oz
- Max. Cup Height 4 1/4 in
- Watts 600 W
- Material Plastic, Stainless Steel
Product Information
- Brand Capresso
- MFR # 202.04
- Zoro # G8283177
- UPC # 794151401891
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Max. Cup Height | 4 1/4 in |
Depth | 6 in |
Height | 7 in |
Width | 5 in |
Overall Width | 5 in |
Overall Height | 7 in |
Overall Depth | 6 3/4 in |
Maximum Cup Height | 4 1/4 in |
Details
Item | Milk Frother |
Type | Automatic |
Capacity | 8 fl oz |
Watts | 600 W |
Material | Plastic, Stainless Steel |
Amps | 5 A |
Voltage | 120V AC |
Color | Black, Silver |
Includes | (2) Frothing Disk, Heating Disk |
Standards | UL Listed |
Weight | 3 lb |
Features | Dishwasher Safe Milk Pitcher, Dual Auto Shutoff, Scratch-Resistant |
Current | 5 A |
Temperature | Cold, Hot, Room Temperature |
Power Source | Electric |
Wattage | 600 W |
Description
Milk Frother, Capacity 8 fl oz, Temperature Cold, Hot, Room Temperature, Maximum Cup Height 4 1/4 in, Voltage 120V AC, Dispenser Actuation Not Applicable, Material Plastic, Stainless Steel, Overall Height 7 in, Overall Width 5 in, Overall Depth 6 3/4 in, Color Black, Silver, Wattage 600 W, Current 5 A, Features Dishwasher Safe Milk Pitcher, Dual Auto Shutoff, Scratch-Resistant, Includes (2) Frothing Disk, Heating Disk, Power Source Electric, Standards UL Listed, Weight 3 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (9836)
- ALLPOINTS Cap, End - Round Tubing (263796)
- MASTERCOOL ADPTER 1/4FL-F X 1/2ACME-M (ME82634)
- ENTERPRISE MANUFACTURING Bucket, Mop (Blue) (940916)
- CAPRESSO Auto Milk Frother 12Oz (208.04)
- CAPRESSO Electric Water Kettle, Black, 2 L Cap. (244.05)
- CAPRESSO Iced Tea Maker, Plastic, 80 oz. (624.02)
- CAPRESSO Electric Kettle, Cordless, 48 oz., 120V (259.03)
- CAPRESSO Electric Water Kettle, 57 oz Holds (279.01)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Brushed (MAR10BS)
- RISE BY DASH Black Polypropylene 1.7 L Electric Tea Kettle (REK170GBBK06)
- Capresso Coffee & Hot Beverage Dispensers