Shop All Coffee & Hot Beverage Dispensers
This Product is Discontinued
Capresso
Electric Water Kettle, SS, 57 oz. (Discontinued)
Mfr # 278.05
Zoro # G4050588
This Product is Discontinued
Key Features
- Type Single
- Capacity 1.7 L
- Watts 1,500 W
- Material Stainless Steel
- Holds 57 oz
Product Information
- Brand Capresso
- MFR # 278.05
- Zoro # G4050588
- UPC # 794151402324
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 8 1/2 in |
Depth | 6 1/4 in |
Height | 9 1/2 in |
Overall Height | 9 1/2 in |
Dimensions (HxWxD) | 9 1/2 in x 6 1/4 in x 8 1/2 in |
Overall Depth | 8 1/2 in |
Overall Width | 6 1/4 in |
Details
Item | Electric Water Kettle |
Type | Single |
Capacity | 1.7 L |
Watts | 1,500 W |
Material | Stainless Steel |
Holds | 57 oz |
Voltage | 120V AC |
Color | Silver |
Standards | ETL Listed |
Weight | 3 lb |
Wattage | 1,500 W |
Features | Cool-Touch Handle, Drip Free Pouring Design, Locking Lid, Removable Micro Filter Spout |
Auto Shut-Off | Yes |
Description
Electric Water Kettle, Capacity 1.7 L, Overall Height 9 1/2 in, Overall Width 6 1/4 in, Overall Depth 8 1/2 in, Color Silver, Voltage 120V AC, Material Stainless Steel, Auto Shut-Off Yes, Features Cool-Touch Handle, Drip Free Pouring Design, Locking Lid, Removable Micro Filter Spout, Standards ETL Listed, Wattage 1,500 W, Weight 3 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.