Shop All Fastener Caps & Plugs
Caplugs
Tapered Cap/Plug, Green, 5000 PK
Mfr # T-10 FLEX 037160EK
Zoro # G2675186
product price: $503.99
/pk 5000, $0.10/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Color Green
- Includes Flange Yes
- Features Easy to Install or Remove, Tapered Design
- Maximum Intermittent Temperature 175 Degrees F
Product Information
- Brand Caplugs
- MFR # T-10 FLEX 037160EK
- Zoro # G2675186
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Flanged End Inside Diameter | 0.785 in |
Overall Diameter | 1 in |
Non-Flanged End Inside Diameter | 0.687 in |
Flange Lip Width | 0.107 in |
Details
Item | Tapered Cap/Plug |
Material | Low-Density Polyethylene |
Color | Green |
Includes Flange | Yes |
Features | Easy to Install or Remove, Tapered Design |
Maximum Intermittent Temperature | 175 Degrees F |
Series | T |
Maximum Continuous Temperature | 150 Degrees F |
Description
Tapered Cap/Plug, T Series, Flanged End Inside Diameter 0.785 in, Non-Flanged End Inside Diameter 0.687 in, Low-Density Polyethylene, Green, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Steel, 7/8 in L (UST245971)
- ZORO SELECT Cotter Pin, 6.3mmDx100mm L, SS A2, PK5 (M51700.063.0100)
- MIDWEST FASTENER Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 169 PK (54030)
- MKT FASTENING SUP-R-STUD TZ Wedge Anchor, 1/2" Dia., 4-1/2" L, Steel Zinc Plated, 10 PK (2112412)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U10B)
- VESTIL Hex Spoke Bolt Cap, 7/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-12-PK)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Vinyl 100 PK (09876)
- VESTIL Hex Spoke Bolt Cap, 3/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-38-PK)
- VESTIL Hex Spoke Bolt Cap, 3/4 in Fits Bolt Dia, Black, Plastic Matte, 20 PK (BC-BK-34-PK)
- SIMPSON STRONG-TIE Deck-Drive Dcu Screw Plugs In Azek-Frontier (80-Pack) (AZK50WG)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- Caplugs