Shop All Fitting Parts
Caplugs
Sleeve Web, Red, Size 2" to 4"
Mfr # 425401HB
Zoro # G4884778
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Wires, Glass Rods, Tubing, Rolled Paper
- Application Protection for Light Parts, Irregular Shaped Parts, Narrow Items
- Style SW Series
- Roll Length 800 ft
Product Information
- Brand Caplugs
- MFR # 425401HB
- Zoro # G4884778
- Country of Origin United States
- Category Fitting Parts
Dimensions
Roll Length | 800 ft |
Size | 2 in to 4 in |
Coil Length | 800 ft |
For Minimum Outside Diameter | 4 in |
For Maximum Outside Diameter | 2 in |
Details
Item | Sleeve Web |
Color | Red |
For Use With | Wires, Glass Rods, Tubing, Rolled Paper |
Application | Protection for Light Parts, Irregular Shaped Parts, Narrow Items |
Style | SW Series |
Material | Plastic |
Thickness | 0.06 in |
Duty Rating | Light Duty |
Series | SW Series |
End Design | Open End |
Description
Sleeve Web Netting, SW Series Series, Light Duty Duty Rating, Coil Length 800 ft, For Minimum Outside Diameter 4 in, For Maximum Outside Diameter 2 in, Low Density Polyethylene, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF Company Brass 3/8 in. D X 1/4 in. D Adapter (4504239)
- BASICWISE 4 Piece Bathroom Accessory Set - Soap Dispenser, Toothbrush Holder, Tumbler, and Soap Dish, White (QI003263.WT)
- SPEARS 1-1/4 in. PVC SCH 80 FEMALE 90 DEG ELBOW FPTXFPT (036202)
- LEGEND VALVE 1-1/4 x 3/4 x 1 BLACK RED TEE (350-265)
- CAPLUGS Cap, PVC Vinyl, For Tube Size 1", PK200 (VC-1000-16)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- JOHN GUEST 3/8'' Single Locking Clip, Red, 10PK (PIC1812R)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 1-1/2 in Cam and Groove Female Coupler, 12 in OAL, (CVS12)
- PLUMB PAK Ballcock Cap Kit (PP830-22)
- DIXON 1 1/2 in BUNA O RING REBUILD KIT (150RKOBU)
- DIXON TTMA Flange Screen, 4 in, Stainless Steel (TTFS4SS)
- Caplugs Fittings