Shop All Pipe Test Plugs
This Product is Discontinued
Caplugs
Sleeve Cap, I.D. .203", .62"L, PK3000 (Discontinued)
Mfr # Q213RQ1
Zoro # G4883221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Low-Density Polyethylene
- For Use In Outside Diameters of Tubing with a Snug Friction Grip; Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends
- Min. Dia. 0.203"
- Type Sleeve Cap
Product Information
- Brand Caplugs
- MFR # Q213RQ1
- Zoro # G4883221
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.203" |
Details
Material | Low-Density Polyethylene |
For Use In | Outside Diameters of Tubing with a Snug Friction Grip; Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends |
Type | Sleeve Cap |
Item | Sleeve Cap,I.D. .203",.62"L,PK3000 |
Description
Sleeve Cap,I.D. .203 In.,.62 In.L,PK3000, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.