Shop All Industrial Caps & Plugs
Caplugs
Round Vinyl Caps, PK 25
Mfr # VC-625-16
Zoro # G211930902
product price: $11.75
/pk 25, $0.47/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Top Style Plain
- Features Durable, Easy to use, Flexible
- Maximum Continuous Temperature 200 Degrees F
- Maximum Intermittent Temperature 350 Degrees F
- End Design Open
Product Information
- Brand Caplugs
- MFR # VC-625-16
- Zoro # G211930902
- Country of Origin United States
- Category Industrial Caps & Plugs
Details
Item | Round Vinyl Caps |
Cap Top Style | Plain |
Features | Durable, Easy to use, Flexible |
Maximum Continuous Temperature | 200 Degrees F |
Maximum Intermittent Temperature | 350 Degrees F |
End Design | Open |
Use with Surface Type | Threaded |
Description
Round Vinyl Caps, Threaded, Cap Top Style Plain, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-RH-AL INTERMEDIATE PIVOT)
- STRATTEC Strattec:Ford 1996-2002 8-Cut Uncoded Ignition LSP Kit 707624 (Strattec) (STR-707624)
- EKENA MILLWORK SAMPLE - 2 1/2"H x 1/2"P x 12"L Bedford Window & Door Casing (SAMPLE-CAS02X00BE)
- ZORO SELECT Spline, 1200 In L, 5/32 In W, Gray (1XMN1)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-14)
- CAPLUGS Round Vinyl Caps, PK 10 (VC-750-16)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- CAPLUGS Threaded Caps Flared JIC Fittings, PK 25 (CD-8)
- CAPLUGS Plug for Round Tubing, PK 10 (CCF-1 3/4-14-20)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- STOCKCAP S Caps-0.468-1.500-0.060-701-89-BLACK, 500PK (249791)
- Caplugs Industrial Caps & Plugs