Shop All Pipe Test Plugs
Caplugs
Push-On Metric Cap, Plastic, PK200, Max. Diameter: 1.594"
Mfr # QPM33Q1
Zoro # G4892559
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 1.594"
- Nominal Size M33
- For Use In To Protect and Cap Metric Fittings
- Min. Dia. 1.285"
Product Information
- Brand Caplugs
- MFR # QPM33Q1
- Zoro # G4892559
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 1.594" |
Nominal Size | M33 |
Min. Dia. | 1.285" |
Details
Material | Low-Density Polyethylene |
For Use In | To Protect and Cap Metric Fittings |
Type | Push-On Metric Cap |
Item | Push-On Metric Cap,Plastic,PK200 |
Description
Push-On Metric Cap,Plastic,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Chemical Hose Assembly, 2" ID x 15 ft. (CHX200-15CC-G)
- RINNAI 8.7'' Universal Non-Condensing Horizontal Termination Kit (223191)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX1)
- B & K Closet Spud Brass 1-1/2X1-1/2 (150-206)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- ZURN Floor Cleanout, Adjustable, ABS, 3" (CO2450-AB3)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" (83689)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- SHAW PLUGS Expansion Plug, T-Handle, 1-3/4 In (52004)
- NITE CAPS Pipe Plug, 16" Nominal Sz, 15.25" min dia (Night Cap 16 Inch)
- DIXON H-Series FNPT, 1/2"-Plug, 1/2"-316SS, Material: 316 stainless steel (H6F6-SS)
- Caplugs Plumbing Accessories