Shop All Industrial Caps & Plugs
Caplugs
Plugs for Threaded Connectors, PK 25
Mfr # EP-12
Zoro # G511929651
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Service Temperature - Maximum 175 Degrees F
- Service Temperature - Minimum -94 Degrees F
- Base Outside Diameter 0.72 in
- For Thread Size 3/4" -20
- End Outside Diameter 0.86 in
Product Information
- Brand Caplugs
- MFR # EP-12
- Zoro # G511929651
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Base Outside Diameter | 0.72 in |
For Thread Size | 3/4" -20 |
End Outside Diameter | 0.86 in |
Details
Item | Plugs for Threaded Connectors |
Service Temperature - Maximum | 175 Degrees F |
Service Temperature - Minimum | -94 Degrees F |
Description
Plugs for Threaded Connectors, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Extension Spring, Standard Steel, PK6 (020033000)
- ZORO SELECT O-Ring, Buna N, 11.6mm OD, PK100 (1RJC2)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Aluminum (7130-440-628-00)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, FKM (40MOSFY-600)
- CAPLUGS Plug for Round Tubing, PK 10 (CCF-1 3/4-14-20)
- CAPLUGS Threaded Caps Flared JIC Fittings, PK 25 (CD-8)
- CAPLUGS Plugs for Threaded Connectors, PK 25 (EP-14)
- CAPLUGS Ergonomic Button Plug Flush Heads, PK 10 (BPFE-31MM)
- CAPLUGS Caps for Threaded Connectors, PK 25 (RC-7)
- CAPLUGS Round Vinyl Caps, PK 10 (VC-750-16)
- STOCKCAP TAPERED PLUG-T-70-LDPE-RED, 4500PK (888076)
- Caplugs Industrial Caps & Plugs