Shop All Pipe Test Plugs
Caplugs
Plug, Type K Copper, Cap O.D. 0.37", PK1000
Mfr # 99191089
Zoro # G4891107
product price: $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Max. Diameter 0.340"
- For Use In Type K Copper Tubing, SAE Standard J-528
- Min. Dia. 0.290"
- Type Plug
Product Information
- Brand Caplugs
- MFR # 99191089
- Zoro # G4891107
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 0.340" |
Min. Dia. | 0.290" |
Details
Material | Low-Density Polyethylene |
For Use In | Type K Copper Tubing, SAE Standard J-528 |
Type | Plug |
Item | Plug,Type K Copper,Cap O.D. 0.37",PK1000 |
Description
Plug,Type K Copper,Cap O.D. 0.37 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTER BALL Frost Proof Sillcock, MNPT or FNPT, 10in.L (QB-110MF)
- JONES STEPHENS Lead Free Brass Cap, Compression (C74002LF)
- NANTUCKET SINKS 36-inch Workstation Fireclay Apron Sink with Accessories White (T-PS36W)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SE0000)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- CHERNE Pipe Plug Mechanical, Size 6 In (270261)
- CHERNE Extension Hose 100 ft., Gauge included (274298)
- MIDWEST FASTENER 1/2" IP Brass Square Head Plugs 2PK (32611)
- SAFE-T-SEAL Test Plug, Pneumatic, 1-1/2" to 3" Size (TP123)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 1-1/4In (51013)
- Caplugs Pipe Test Plugs