Shop All Flange
Caplugs
Flange Cover, 39/64 in. Overall L, PK50
Mfr # VF-4000
Zoro # G1999700
original price:
$338.32
8% off
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VF
- Material vinyl
- Flange Cover Inside Dia. 4 in
- Flange Cover Outside Dia. 4.69 in
- Color Yellow
Product Information
Dimensions
Flange Cover Inside Dia. | 4 in |
Flange Cover Outside Dia. | 4.69 in |
Bottom Opening Diameter | 4 in |
For Flange Outside Diameter | 4 3/4 in |
Details
Item | Flange Cover |
Series | VF |
Material | vinyl |
Color | Yellow |
Max. Side Thickness | 0.055 in |
For Flange Thickness | 1/16 in |
Description
Flange Cover, Material Vinyl, For Tube Outside Diameter 4 in, For Flange Outside Diameter 4 3/4 in, For Flange Thickness 1/16 in, Minimum Operating Temperature -26 Degrees F, Maximum Operating Temperature 350 Degrees F, Color Yellow, Bottom Opening Diameter 4 in, Thickness 0.055 in, For Use On Flanged and Beaded Tubes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-480)
- ZURN Vacuum Breaker, 2 In., FNPT x FNPT, 125 psi (2-35XL)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- ALLPOINTS Cover, Pipe , Under Sink, 3 Pc, Pvc (1171252)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- CAPLUGS Flange Cover, 37/64 in. Overall L, PK120 (VF-2000)
- SANITUBE Plate Flange Slip On 304, 6 (38SL4-600)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-08)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Floor Flange SCH 80 (8216410)
- IRONWERKS DESIGNS 1" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_1_12)
- LARSEN SUPPLY CO 03-1531 Bright Chrome Sure Grip Shallow Flange, 6PK (663565)
- Caplugs Flange