Shop All Plug & Connector Accessories
Caplugs
Conductive Cap, CEC Series, PK50
Mfr # CEC-22
Zoro # G1935153
product price: $95.15
/pk 50, $1.90/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Conductive Polyethylene Copolymer
- Standards ASTM D-257-78, MS/AS 90376
- Series CEC
- Outside Diameter 1.63 in
Product Information
- Brand Caplugs
- MFR # CEC-22
- Zoro # G1935153
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Outside Diameter | 1.63 in |
Inside Diameter | 1.362 in |
Cap Thread Size | 1 3/8 in |
Inside Length | 0.57 in |
End Outside Diameter | 1.63 in |
For Thread Size | 1 3/8" |
Details
Item | Conductive Cap |
Color | Black |
Material | Conductive Polyethylene Copolymer |
Standards | ASTM D-257-78, MS/AS 90376 |
Series | CEC |
Resistance Properties | Conductive |
End Type | Closed |
Surface Resistivity | 1.00 x 10^5 ohm/sq |
Description
Conductive Cap, Series CEC, Material Conductive Polyethylene Copolymer, Color Black, Plug Fitting Size Not Applicable, Plug Tubing Dia. Not Applicable, Cap Thread Size 1 3/8 in, Plug Thread Size Not Applicable, Plug Schedule 40 Pipe Size Not Applicable, Plug NPT Pipe Fitting Size Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 (5660-005R)
- SIGMA TC-501 0.5 in. EMT Set Screw Connector 50 per Box (3401981)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- HUBBELL Boot, Weatherproof, Blk (HBL6031)
- MARINCO Cs8169 Marinco 50A 3 480V A.C.Receptacle (CS8169)
- GE GE Polarized to Grounded Outlet Adapter Plug 2-Pack, Gray, 54302 (54302)
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- EATON 50A NEMA 14-50R 125V/250V RV Utility Power Outlet (CHU1S)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- MINUTEMAN UPS 2-Pack Strips- 241 Joules- 3-ft Cord, 2PK (MM-MMS362P)
- Caplugs Plug & Connector Accessories