Shop All Plug & Connector Accessories
Caplugs
Conductive Cap, CEC Series, PK50
Mfr # CEC-18
Zoro # G1935059
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Conductive Polyethylene Copolymer
- Standards ASTM D-257-78, MS/AS 90376
- Series CEC
- Outside Diameter 1.36 in
Product Information
- Brand Caplugs
- MFR # CEC-18
- Zoro # G1935059
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Outside Diameter | 1.36 in |
Inside Diameter | 1.101 in |
Cap Thread Size | 1 1/8 in |
Inside Length | 0.56 in |
End Outside Diameter | 1.36 in |
For Thread Size | 1 1/8" |
Details
Item | Conductive Cap |
Color | Black |
Material | Conductive Polyethylene Copolymer |
Standards | ASTM D-257-78, MS/AS 90376 |
Series | CEC |
Surface Resistivity | 1.00 x 10^5 ohm/sq |
End Type | Closed |
Resistance Properties | Conductive |
Description
Conductive Cap, Series CEC, Material Conductive Polyethylene Copolymer, Color Black, Plug Fitting Size Not Applicable, Plug Tubing Dia. Not Applicable, Cap Thread Size 1 1/8 in, Plug Thread Size Not Applicable, Plug Schedule 40 Pipe Size Not Applicable, Plug NPT Pipe Fitting Size Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (MVU10-6FX)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED (1327)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 450A, Fast-Acting, 500V AC, Bolt-On (FWH-450A)
- CAPLUGS Conductive Cap, CEC Series, PK50 (CEC-22)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- MARINCO 7715ELN Weatherproof Cover w/Easy Lock Ring (7715ELN)
- HUBBELL Single Pole Connector, Protective Cap, Rd (HBL15MCAPR)
- CONNECTICUT ELECTRIC Surface Mount Outdoor Hard Wired GFCI, 30 A, 120/240V AC, Single Phase, NEMA 3R, 3 Outlets (CESMPSC41GRHR)
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 2500W (PP4DD-520-B12F-520)
- Caplugs Plug & Connector Accessories