Shop All Plug & Connector Accessories
Caplugs
Conductive Cap, CEC Series, PK50
Mfr # CEC-16
Zoro # G1935083
product price: $59.19
/pk 50, $1.18/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Conductive Polyethylene Copolymer
- Standards ASTM D-257-78, MS/AS 90376
- Series CEC
- Outside Diameter 1.23 in
Product Information
- Brand Caplugs
- MFR # CEC-16
- Zoro # G1935083
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Outside Diameter | 1.23 in |
Inside Diameter | 0.992 in |
Cap Thread Size | 1 in |
Inside Length | 0.5 in |
For Thread Size | 1" |
End Outside Diameter | 1.23 in |
Details
Item | Conductive Cap |
Color | Black |
Material | Conductive Polyethylene Copolymer |
Standards | ASTM D-257-78, MS/AS 90376 |
Series | CEC |
Surface Resistivity | 1.00 x 10^5 ohm/sq |
End Type | Closed |
Resistance Properties | Conductive |
Description
Conductive Cap, Series CEC, Material Conductive Polyethylene Copolymer, Color Black, Plug Fitting Size Not Applicable, Plug Tubing Dia. Not Applicable, Cap Thread Size 1 in, Plug Thread Size Not Applicable, Plug Schedule 40 Pipe Size Not Applicable, Plug NPT Pipe Fitting Size Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- HELI-TUBE 1/4 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/4 C PU-50)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 25FT (30438302-01)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE12-B1D)
- CAPLUGS Conductive Cap, CEC Series, PK50 (CEC-22)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- MARINCO 7715ELN Weatherproof Cover w/Easy Lock Ring (7715ELN)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- Caplugs Plug & Connector Accessories