Shop All Plug & Connector Accessories
Caplugs
Conductive Cap, CEC Series, PK200
Mfr # CEC-28
Zoro # G1934727
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Conductive Polyethylene Copolymer
- Standards ASTM D-257-78, MS/AS 90376
- Series CEC
- Outside Diameter 2.01 in
Product Information
- Brand Caplugs
- MFR # CEC-28
- Zoro # G1934727
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Outside Diameter | 2.01 in |
Inside Diameter | 1.75 in |
Cap Thread Size | 1 3/4 in |
Inside Length | 0.56 in |
End Outside Diameter | 2.01 in |
For Thread Size | 1 3/4" |
Details
Item | Conductive Cap |
Color | Black |
Material | Conductive Polyethylene Copolymer |
Standards | ASTM D-257-78, MS/AS 90376 |
Series | CEC |
Surface Resistivity | 1.00 x 10^5 ohm/sq |
Resistance Properties | Conductive |
End Type | Closed |
Description
Conductive Cap, Series CEC, Material Conductive Polyethylene Copolymer, Color Black, Plug Fitting Size Not Applicable, Plug Tubing Dia. Not Applicable, Cap Thread Size 1 3/4 in, Plug Thread Size Not Applicable, Plug Schedule 40 Pipe Size Not Applicable, Plug NPT Pipe Fitting Size Not Applicable, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2E)
- KILLARK Plug, Recessed, 1/2 In (CUP-1)
- KILLARK Bushing, Reducing (R-32)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 3 Pole, 240V AC (B360)
- CAPLUGS Conductive Cap, CEC Series, PK50 (CEC-22)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- ZORO SELECT Boot, Neoprene, Yllw, 2.4" H x 2.4" W x 4"D (72002BP)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack) (CA100)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- MARINCO 4700 Marinco 15A 125V Locking Duplex Receptacle (4700)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U013)
- Caplugs Plug & Connector Accessories