Shop All Plug & Connector Accessories
Caplugs
Conductive Cap, CEC Series, PK1000
Mfr # CEC-05
Zoro # G1934690
product price: $464.99
/pk 1000, $0.46/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Conductive Polyethylene Copolymer
- Standards ASTM D-257-78, MS/AS 90376
- Series CEC
- Outside Diameter 0.56 in
Product Information
- Brand Caplugs
- MFR # CEC-05
- Zoro # G1934690
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Outside Diameter | 0.56 in |
Inside Diameter | 0.304 in |
Inside Length | 0.56 in |
Cap Thread Size | 5/16 in |
For Thread Size | 5/16" |
End Outside Diameter | 0.56 in |
Details
Item | Conductive Cap |
Color | Black |
Material | Conductive Polyethylene Copolymer |
Standards | ASTM D-257-78, MS/AS 90376 |
Series | CEC |
Resistance Properties | Conductive |
Surface Resistivity | 1.00 x 10^5 ohm/sq |
End Type | Closed |
Description
Conductive Cap, Series CEC, Material Conductive Polyethylene Copolymer, Color Black, Plug Fitting Size Not Applicable, Plug Tubing Dia. Not Applicable, Cap Thread Size 5/16 in, Plug Thread Size Not Applicable, Plug Schedule 40 Pipe Size Not Applicable, Plug NPT Pipe Fitting Size Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- HILLMAN Annealed Wire 19Ga 50Ft (50155)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- CAPLUGS Conductive Cap, CEC Series, PK50 (CEC-22)
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Solid (SNAP1RNA)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- BRYANT Locking Devices, Accessories, Short Weatherproofing Boot, For 20A and 30A, Black (72002BPB)
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- MARINCO Cs8365N Marinco 50A 250V 3Ph A.C. Plug (CS8365N)
- Caplugs Plug & Connector Accessories