Shop All Plug & Connector Accessories
Caplugs
Conductive Cap, CEC Series, PK100
Mfr # CEC-10
Zoro # G1935013
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Conductive Polyethylene Copolymer
- Standards ASTM D-257-78, MS/AS 90376
- Series CEC
- Outside Diameter 0.84 in
Product Information
- Brand Caplugs
- MFR # CEC-10
- Zoro # G1935013
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Outside Diameter | 0.84 in |
Inside Diameter | 0.607 in |
Inside Length | 0.5 in |
Cap Thread Size | 5/8 in |
For Thread Size | 5/8" |
End Outside Diameter | 0.84 in |
Details
Item | Conductive Cap |
Color | Black |
Material | Conductive Polyethylene Copolymer |
Standards | ASTM D-257-78, MS/AS 90376 |
Series | CEC |
End Type | Closed |
Surface Resistivity | 1.00 x 10^5 ohm/sq |
Resistance Properties | Conductive |
Description
Conductive Cap, Series CEC, Material Conductive Polyethylene Copolymer, Color Black, Plug Fitting Size Not Applicable, Plug Tubing Dia. Not Applicable, Cap Thread Size 5/8 in, Plug Thread Size Not Applicable, Plug Schedule 40 Pipe Size Not Applicable, Plug NPT Pipe Fitting Size Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Amber, 30mm (9001A24)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Orange (5262-IG)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, spades (20178D)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3B)
- CAPLUGS Conductive Cap, CEC Series, PK50 (CEC-22)
- HUBBELL Boot, Yellow, Threaded (HBL77CM15)
- HUBBELL Single Pole Connector Cover, Female, Ylw (HBLFCAPY)
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- SCHNEIDER ELECTRIC Maximum Protection And Convenience For Computers- Notebooks And Oth - (NET7)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- Caplugs Plug & Connector Accessories