Shop All Fitting Parts
Caplugs
Cap, PVC Vinyl, For Tube Size 5/8", PK500
Mfr # VC-625-16-MINI
Zoro # G4884750
product price: $164.99
/pk 500, $0.33/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Protection, Seal
- Style VC Series
- Material PVC Vinyl
- Color Black
- For Tube Size 5/8 in
Product Information
- Brand Caplugs
- MFR # VC-625-16-MINI
- Zoro # G4884750
- Country of Origin United States
- Category Fitting Parts
Dimensions
For Tube Size | 5/8 in |
Width | 49/64 in |
Height | 1 in |
Overall Length | 1 in |
Outside Diameter | 0.765 in |
Fits Tube Size | 5/8 in |
Details
Application | Protection, Seal |
Style | VC Series |
Material | PVC Vinyl |
Color | Black |
For Use With | Machined Parts, Pipes |
Item | Cap |
Use with Surface Type | Unthreaded |
Shape | Round |
Series | VC Series |
Maximum Continuous Temperature | 200 Degrees F |
Description
Cap, VC Series Series, Fits Tube Size 5/8 in, Unthreaded, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK2BASICS 24 in. Chrome Linear Shower Drain (BA2188126)
- PARKER Cap, Brass, Tube, 3/8 In., 5/8-18, PK10 (640F-6)
- KOHLER Replacement Screw, 1-1/4 in (76044)
- CULLIGAN O-Ring, Buna N (OR-100)
- CAPLUGS Cap, PVC Vinyl, For Tube Size 1", PK200 (VC-1000-16)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Gauge Fitting 3/8in X 3/8in X 1/4in NPTF X 5-1/8inL (CF3814)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G600HRPSS)
- DIXON Cam and Groove Screen, Suitable For Use w/ GF Style Elbow, 4 in Size 1 in Hole, 316L SS, Domestic (400-G-BUSS)
- DIXON Locking Cam Arm Velcro Strap, Suitable For Use w/ 5 in Cam and Groove Female Coupler, 24 in OAL, Dom (CVS24)
- PARKER Boot, PrestoWeld, 0.88 In OD (DB-8)
- Caplugs Fitting Parts