Shop All Fitting Parts
Caplugs
Cap, PVC Vinyl, For Tube Size 1", PK200
Mfr # VC-1000-16
Zoro # G4884726
original price:
$105.99
23% off
new price: $81.29
/pk 200, $0.41/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Machined Parts, Pipes
- Application Protection, Seal
- Width 1 9/64 in
- Height 1 in
- Style VC Series
Product Information
- Brand Caplugs
- MFR # VC-1000-16
- Zoro # G4884726
- Country of Origin United States
- Category Fitting Parts
Dimensions
Width | 1 9/64 in |
Height | 1 in |
For Tube Size | 1 in |
Outside Diameter | 1.14 in |
Overall Length | 1 in |
Fits Tube Size | 1 in |
Details
For Use With | Machined Parts, Pipes |
Application | Protection, Seal |
Item | Cap |
Style | VC Series |
Color | Black |
Material | PVC Vinyl |
Shape | Round |
Use with Surface Type | Unthreaded |
Series | VC Series |
Maximum Continuous Temperature | 200 Degrees F |
Description
Cap, VC Series Series, Fits Tube Size 1 in, Unthreaded, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE TWISTER IRRIGATION ADPTR 1/2""M (ABTMA12)
- CANTEX ELBOW PVC 90 2-1/2""RIGID (5133829U)
- OATEY PVC PVC Cap, Threaded, 4" Pipe Size (43918)
- PARKER PLASTIC ELBOW (PP8TEU8)
- CAPLUGS Sleeve Web, Yellow, Size 3/4" to 2" (425801KB)
- GRUVLOK Orange Flange 150 4In Iron Other Pipe Fitting (2XEU7)
- DANCO Danco 40855B 10.18 x 0.5 in. Ballcock Coupling Nut Washer - pack of 5 (4081139)
- DIXON Cam and Groove Tube Handle, 2 in, 316 SS, Domestic (200-HSCRP-SI)
- DEUBLIN Sic/Sic Lh Rtr 3/8In Npt Pipe Union (1116-586-324)
- DIXON Cam and Groove Screen, Suitable For Use w/ GF Style Elbow, 4 in Size 1 in Hole, 316L SS, Domestic (400-G-BUSS)
- PARKER Boot, PrestoWeld, 0.53 In OD (DB-4)
- Caplugs Fitting Parts