Shop All Portable Coolers
Canyon Coolers
Cooler, Mule 30 Sandstone
Mfr # M30S
Zoro # G201010218
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Canyon Coolers
- MFR # M30S
- Zoro # G201010218
- UPC # 852378004681
- Country of Origin Thailand
- Category Portable Coolers
Description
Tailgating made easy with 33% more wall insulation then other super cooler brands
Perfect for keeping a 30 pack ice cold for days and days.
Hard-wearing solid wheels making moving it a breeze
Integrated jungle bungee strap makes bringing a tackle box or blanket easy
Integrated bottle opener and cup holders
Holds 2L bottle upright
Telescoping handle with smart integration lets you open the lid while the handle is extended.
One-piece bombproof construction for a lifetime of use.
Covered by Canyon's unconditional, no-hassle, with free parts.
Keeps ice 5-7 days depending on the environment and use.
Weight: 26lbs
Rubber non-skid feet
Capacity: 30 quarts/28 liters
External (WxHxL): 18"x17"x18"
Internal (WxHxL): 12"x12"x12.5"
Eco certified insulation is extreme pressure-injected for maximum ice retention
Construction: Rotomolded Kayak Plastic (LDPE)
Rated 72hr blood/plasma compatible with appropriate packing
Seal: AirTight Seal
Perfect for keeping a 30 pack ice cold for days and days.
Hard-wearing solid wheels making moving it a breeze
Integrated jungle bungee strap makes bringing a tackle box or blanket easy
Integrated bottle opener and cup holders
Holds 2L bottle upright
Telescoping handle with smart integration lets you open the lid while the handle is extended.
One-piece bombproof construction for a lifetime of use.
Covered by Canyon's unconditional, no-hassle, with free parts.
Keeps ice 5-7 days depending on the environment and use.
Weight: 26lbs
Rubber non-skid feet
Capacity: 30 quarts/28 liters
External (WxHxL): 18"x17"x18"
Internal (WxHxL): 12"x12"x12.5"
Eco certified insulation is extreme pressure-injected for maximum ice retention
Construction: Rotomolded Kayak Plastic (LDPE)
Rated 72hr blood/plasma compatible with appropriate packing
Seal: AirTight Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL 30 ft x 20 ft Tarp, White, Polyethylene (WF2030)
- CALIFORNIA UMBRELLA Protective Cover, 10 Ft., Beige (194061040775)
- PRIMELINE TOOLS Tee Hinge, 6 in., Hot Rolled Steel, Satin Nickel Finish, Heavy Duty (2 Pack) (MP18672)
- GARDEN WEASEL NUT GATHERER SM 47.5"" (95334)
- CANYON COOLERS Cooler, Scout 22 Sandstone (SCT-S)
- CANYON COOLERS Cooler, Pro65 Sandstone (PRO65S)
- CANYON COOLERS Cooler, Pro45 Sandstone (PRO45S)
- CANYON COOLERS Cooler, Prospector 103 Sandstone (P103S)
- CANYON COOLERS Cooler, Mule 30 White Marble (M30WM)
- CANYON COOLERS Cooler, Nomad 30 Soft Cooler Carbon (NOM30C)
- BUFFALO AmeriHome BT07536 Retro Style Picnic Cooler (BT07536)
- Canyon Coolers Portable Coolers