Shop All Electrical Boxes
Cantex
Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square
Mfr # 5133402
Zoro # G2753362
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 35.3 cu in
- Box Type FSCC Box
- Number of Gangs 2
- Material PVC
- Length 4-9/16 in
Product Information
- Brand Cantex
- MFR # 5133402
- Zoro # G2753362
- UPC # 088700025646
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-9/16 in |
Width | 4-9/16 in |
Depth | 2-3/8 in |
Conduit Size | 1 in |
Hub Size | 1 in |
Details
Item | Weatherproof Electrical Box |
Capacity | 35.3 cu in |
Box Type | FSCC Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Square |
Number of Inlets | 3 |
Color | Gray |
Standards | UL |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 3, Length 4.56 in, Width 4.56 in, Depth 2.38 in, Hub Size 1 in, Color Gray, Bracket Type -, Box Type FSCC, Capacity 35.3 cu in, Material PVC, Mounting Holes O.C. (In.) 0.125 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 19" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT19BK)
- WESTWARD Welding Cable, 3/0, 10 ft., Black, Rubber (19YE12)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- CANTEX Electrical Box, 20 cu in, Switch Box, 1 Gang, PVC (EZ20SNAR)
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COR)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133365)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- WIREMOLD Outlet Box W/Swtch&Fcplt (NM2-S)
- Cantex Electrical Boxes