Shop All Conduit Fittings
Cantex
Two Piece Expansion Coupling, 1/2 In., PVC
Mfr # 5144031
Zoro # G1193613
original price:
$33.29
5% off
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 8 1/8 in
- For Use With Schedule 40 PVC Conduit
Product Information
- Brand Cantex
- MFR # 5144031
- Zoro # G1193613
- UPC # 088700016088
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 1/8 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Overall Width | 7/8 in |
Compatible Conduit Trade Size | 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | PVC |
Item | Expansion Conduit Coupling |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Coupling |
Description
Expansion Conduit Coupling, Trade Size 1/2 in, Overall Length 8 1/8 in, Overall Width 7/8 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Expansion Coupling, Connection Type Coupling, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L (5133743)
- CANTEX Elbow, 90 Degree, 3 In., PVC, 25 In. L (5121060)
- CANTEX ADAPTR TRM PVC ML 2-1/2"" (5140109C)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5133824)
- CANTEX Elbow, 45 Degree, 2 In Conduit, PVC (5133768)
- CANTEX Male Adapter, 3 In Conduit, PVC (5140110)
- KILLARK Union, Size 1 1/2 In (UNY5)
- Cantex Conduit Fittings