Shop All Conduit Fittings
Cantex
Two Piece Expansion Coupling, 1-1/4 In.
Mfr # 5144034
Zoro # G2862194
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 9 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 5144034
- Zoro # G2862194
- UPC # 088700016118
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 9 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 1 11/16 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | PVC |
Item | Expansion Conduit Coupling |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Connection Type | Coupling |
Compatible Conduit Type | PVC |
Description
Expansion Conduit Coupling, Trade Size 1 1/4 in, Overall Length 9 in, Overall Width 1 11/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Expansion Coupling, Connection Type Coupling, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS43)
- MEAN WELL Power Supply, 100V AC, 12V DC, 6A (LRS-75-12)
- DAYTON Ovrload Rely, 7 to 10A, Class 10, Bimetallc (6ECC3)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- CANTEX ELBOW PVC 90D EA 1"" (5133825U)
- CANTEX Box Adapter, 2 In Conduit, PVC, 1-9/16 In L (5133720)
- CANTEX Female Adapter, 3 In Conduit, PVC (5140050)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL (5121059)
- CANTEX Male Adapter, 3 In Conduit, PVC (5140110)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- Cantex Conduit Fittings