Shop All Conduit Fittings
Cantex
Service Entrance Cap, 2 In., 6-5/8 In. L
Mfr # 5133743
Zoro # G1159742
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Cap
- Conduit Fitting Material PVC
- Overall Length 6 1/2 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 5133743
- Zoro # G1159742
- UPC # 088700061132
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 1/2 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 6 1/2 in |
Overall Width | 4 1/4 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Cap |
Conduit Fitting Material | PVC |
Item | Service Entrance Caps for PVC Conduit |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Glue |
Description
Service Entrance Caps for PVC Conduit, Trade Size 2 in, Overall Length 6 1/2 in, Overall Height 6 1/2 in, Overall Width 4 1/4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Cap, Connection Type Glue, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 4.91 to 5.35A (A6.99)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- ICOM Conversion Cable, 4" H, 1" W (OPC2382)
- CANTEX Locknut, 1-1/2 In., PVC (5134204)
- CANTEX Elbow, 90 Degree, 1-1/4 In Conduit (5133826)
- CANTEX Coupling, 2-1/2 In., PVC, 3-35/64 In. L (6141629)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC (5133764)
- CANTEX Elbow, 45 Degree, 3/4 In Conduit, PVC, Standards: UL (5121004)
- CANTEX ADAPTR TRM PVC ML 2-1/2"" (5140109C)
- HALEX Locknut Cond In/Out Rigid 1In (61910B)
- Cantex Conduit Fittings