Shop All Non Metallic Conduit
Cantex
Schedule 80 Conduit, 1 In., 10 ft. L, PVC
Mfr # A53BA12
Zoro # G2979277
Sold in multiples of 7 for $222.53
Item requires special delivery charges. A $7.71 per item surcharge will be applied.
$222.53
Free 30-Day Returns
Key Features
- Conduit Trade Size 1 in
- Conduit Nominal Length 10 ft
- Standards UL 651/ NEMA TC 2
- Inside Dia. 61/64 in
- PVC Conduit Style Conduit with Bell End
Product Information
- Brand Cantex
- MFR # A53BA12
- Zoro # G2979277
- UPC # 088700063037
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 1 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 61/64 in |
Nominal Outside Dia. | 1 5/16 in |
Nominal Length | 10 ft |
Overall Length | 10 ft |
Outside Diameter | 1.32 in |
Inside Diameter | 0.91 in |
Trade Size | 1 in |
Details
Item | PVC Conduit |
Standards | UL 651/ NEMA TC 2 |
PVC Conduit Style | Conduit with Bell End |
PVC Conduit Type | Schedule 80 |
Conduit Material | PVC |
Material | PVC |
Wall Thickness | 0.18 in |
Special Features | Bell End |
Type | Schedule 80 |
Conduit Style | Conduit with Bell End |
Conduit Type | Schedule 80 |
Description
PVC Conduit, Trade Size 1 in, Inside Diameter 0.91 in, Outside Diameter 1.32 in, Wall Thickness 0.18 in, PVC, Nominal Length 10 ft, Conduit Type Schedule 80, Conduit Style Conduit with Bell End, Overall Length 10 ft, Bell End, UL 651/ NEMA TC 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 50 ft., Ylw, 15A, Outdoor (11X436)
- ELECTRIDUCT Heat Shrink End Caps- 3/4" - Black (HSEC-075-BK-10PK)
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- GARDNER BENDER 8" L Beadle Wrap Black PK 15 (45-8BEADBK)
- CANTEX Schedule 40 Conduit, 4 In., 10 ft. L, PVC (A52EA12)
- CANTEX Schedule 40 Conduit, 2-1/2 In., 10 ft. L (A52CE12)
- CANTEX Schedule 40 Conduit, 1 In., 10 ft. L, PVC (A52BA12)
- CANTEX Schedule 80 Conduit, 3 In., 10 ft. L, PVC (A53DA12)
- CANTEX Schedule 80 Conduit, 2-1/2 In., 10 ft. L (A53CE12)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- ABB Carlon 1 In. x 10 Ft. PVC Flexible ENT Conduit (12008-010)
- Cantex Non Metallic Conduit