Shop All Conduit Fittings
This Product is Discontinued
Cantex
Pulling Elbow, PVC, 1/2 In. (Discontinued)
Mfr # 5240100
Zoro # G2060292
This Product is Discontinued
Key Features
- Color Gray
- Overall Length 2 5/8 in
- Includes Gasket, Lid, Screws
- Hazardous Location No
- Conduit Outlet Body Style LB
Product Information
- Brand Cantex
- MFR # 5240100
- Zoro # G2060292
- UPC # 088700066212
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2 5/8 in |
Conduit Outlet Hub Size | 1/2" |
Conduit Outlet Body Hub Size | 1/2 in |
Trade Size | 1/2 in |
Hub Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 1/2 in, Number of Hubs 2, Body Capacity 5.2 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Connection Orientation 90 Degrees , Body Style LB, Back Type Flat, Body Type Pulling Elbow, Gray, Compatible Conduit Trade Size 1/2 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 2 5/8 in, Special Features Provides A Smooth Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.