Shop All Conduit Fittings
Cantex
Male Adapter, 4 In Conduit, PVC, 3-3/4 In L
Mfr # 5140112
Zoro # G0573641
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 3 7/16 in
- Conduit Trade Size 4 in
Product Information
- Brand Cantex
- MFR # 5140112
- Zoro # G0573641
- UPC # 088700568655
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 7/16 in |
Conduit Trade Size | 4 in |
Thread Size | 4 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 5 in |
Outside Diameter | 5 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Adapter |
Conduit Fitting Material | PVC |
Item | Threaded Conduit Adapter |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Adapter |
Thread Gender | Male |
Description
Threaded Conduit Adapter, Trade Size 4 in, Outside Diameter 5 in, Overall Length 3 7/16 in, Overall Width 5 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 4 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Thread Gender Male, Thread Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Selector Switch, 3 Pos., Standard, 30mm (30G302)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHSCFG)
- PANDUIT Deep Junction Box, PVC, Boxes (JBP1DIW)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLK030)
- CANTEX BODY CONDUIT PVC LB3"" (5133670U)
- CANTEX Reducer, 3/4 x 1/2 In Conduit, PVC (5142220)
- CANTEX BODY CONDUIT PVC LB 3/4"" (5133664U)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- CANTEX Adapter Pvc Terminl1-1/2 (5140107C)
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- Cantex Conduit Fittings