Shop All Conduit Fittings
Cantex
Locknut, 3/4 In., PVC
Mfr # 5134201
Zoro # G2672467
product price: $0.60
/ea
Sold in multiples of 5 for $3.00
$3.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Locknut
- Conduit Fitting Material PVC
- Overall Length 7/16 in
- Conduit Trade Size 3/4 in
Product Information
- Brand Cantex
- MFR # 5134201
- Zoro # G2672467
- UPC # 088700023628
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 7/16 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Overall Height | 7/16 in |
Overall Width | 1 5/16 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Locknut |
Conduit Fitting Material | PVC |
Item | Bushing for PVC Conduit |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Threaded |
Description
Bushing for PVC Conduit, Trade Size 3/4 in, Overall Length 7/16 in, Overall Height 7/16 in, Overall Width 1 5/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Bushing, Connection Type Threaded, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Multi Operation (T1906)
- SQUARE D Lever, Internal (9998IL1)
- ABB Motor L-Disconnect, Male, 6 AWG, Blue (MD6M-2)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 20A 250V - NEMA L15-20C (YGA029F)
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5121054)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- CANTEX Box Adapter, 2 In Conduit, PVC, 1-9/16 In L (5133720)
- CANTEX Elbow, 90 Degree, 24" Radius, 2 In., PVC (5133836)
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- Cantex Conduit Fittings