Shop All Conduit Fittings
Cantex
Locknut, 1 In., PVC
Mfr # 5134202
Zoro # G1783485
product price: $0.76
/ea
Sold in multiples of 5 for $3.80
$3.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Locknut
- Conduit Fitting Material PVC
- Overall Length 1/2 in
- Standards UL
Product Information
- Brand Cantex
- MFR # 5134202
- Zoro # G1783485
- UPC # 088700023635
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1/2 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 1/2 in |
Overall Width | 1 9/16 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Locknut |
Conduit Fitting Material | PVC |
Item | Bushing for PVC Conduit |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Threaded |
Description
Bushing for PVC Conduit, Trade Size 1 in, Overall Length 1/2 in, Overall Height 1/2 in, Overall Width 1 9/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 in, Compatible Conduit Type PVC, Conduit Fitting Type Bushing, Connection Type Threaded, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20168)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- CALBRITE Conduit Clamp, Stainless Steel, 3.2 In. L (S61200SP00)
- ECM INDUSTRIES MED RED Rocker Switch (GSW-50)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC (5121053)
- CANTEX Adapter Pvc Terminl1-1/4 (5140106C)
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L (5121056)
- CANTEX Elbow, 45 Degree, 1-1/4 In Conduit, PVC (5133766)
- CANTEX 6141624U 075 in PVC Conduit Coupling (3189396)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- Cantex Conduit Fittings