Shop All Electrical Boxes
Cantex
Electrical Box, Junction Box, PVC, Square
Mfr # 3021284
Zoro # G704075851
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Material PVC
- Width 6 in
- Depth 4 in
- Height 6 in
Product Information
- Brand Cantex
- MFR # 3021284
- Zoro # G704075851
- UPC # 88700568563
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 6 in |
Depth | 4 in |
Height | 6 in |
Details
Item | Electrical Box |
Box Type | Junction Box |
Material | PVC |
Opening Shape | Square |
Color | Gray |
Description
Features
- Assembled Height: 6 in.
- Shape: Square
- Product Type: Junction Box
- Material: PVC
- Color: Gray
- Weather Resistant: Yes
- Assembled Depth: 4 in.
- UL Listed: No
- Application: For Direct Burial
- CSA Listed: No
- Number in Package: 1
- ETL Listed: No
- Assembled Width: 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215H)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 225A (MH38)
- SQUARE D Mini circuit breaker accessory, QO, padlock attachment, 2 pole, ground fault interrupter (GFI2PA)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE Fuse (VH364R)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNGR)
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133370)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133464)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- CANTEX Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang (EZ64QN-HW)
- Cantex Electrical Boxes