Shop All Electrical Boxes
Cantex
Electrical Box, 48 cu in, Outlet Box, 2 Gang, PVC
Mfr # EZ48DN
Zoro # G010027797
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 48 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material PVC
- Length 6-11/16 in
Product Information
- Brand Cantex
- MFR # EZ48DN
- Zoro # G010027797
- UPC # 88700041905
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 6-11/16 in |
Width | 4 in |
Height | 3-7/8 in |
Details
Item | Electrical Box |
Capacity | 48 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | PVC |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- CAROL 18 AWG 15 Conductor Stranded Multi-Conductor Cable GY (C2423A)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT514FL-PK-100)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- CANTEX Electrical Box, 36 cu in, Vapor Proof Box, 2 Gang, PVC, Square (EZ36DN-RG)
- CANTEX Weatherproof Junction Box, 15.8 cu in, Junction Box, 1 Gang, PVC, Round (5133690)
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- CANTEX Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang (EZ64QN-HW)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151047)
- Cantex Electrical Boxes